Welcome to Würth New Zealand For trade customers only
ASSY®plus 4 A2 TH glass strip screw Black A2 stainless steel, partial thread, top head
ASSY<SUP>®</SUP>plus 4 A2 TH glass strip screw Black A2 stainless steel, partial thread, top head  - 1
ASSY<SUP>®</SUP>plus 4 A2 TH glass strip screw Black A2 stainless steel, partial thread, top head  - 2
ASSY<SUP>®</SUP>plus 4 A2 TH glass strip screw Black A2 stainless steel, partial thread, top head  - 3
ASSY<SUP>®</SUP>plus 4 A2 TH glass strip screw Black A2 stainless steel, partial thread, top head  - 4
ASSY<SUP>®</SUP>plus 4 A2 TH glass strip screw Black A2 stainless steel, partial thread, top head  - 5
ASSY<SUP>®</SUP>plus 4 A2 TH glass strip screw Black A2 stainless steel, partial thread, top head  - 6
ASSY<SUP>®</SUP>plus 4 A2 TH glass strip screw Black A2 stainless steel, partial thread, top head  - 7
ASSY<SUP>®</SUP>plus 4 A2 TH glass strip screw Black A2 stainless steel, partial thread, top head  - 8
ASSY<SUP>®</SUP>plus 4 A2 TH glass strip screw Black A2 stainless steel, partial thread, top head  - 9

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus 4 A2 TH glass strip screw Black A2 stainless steel, partial thread, top head

Special partial-thread screw made of high-quality, austenitic A2 stainless steel with small top head and milling ribs for gap-free fastening close to edges of delicate glass strips or skirting boards in outdoor areas constantly exposed to weathering

See product details

Available in 4 versions
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
RW recess ensures optimal power transmission


  • Larger contact surface at the bit offers increased power

  • More stability, one-handed working and precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, one bit for multiple screw diameters

  • Compatibility with previous AW recess


Precise positioning and very clean drilling due to advanced centring drill tip


  • Chip-free positioning and drilling

  • Powerful and precise drilling due to drilling cutting edges (similar to a Forstner bit)

  • Centring pin ensures precise positioning on hard surfaces without slipping

  • Quick screwing due to smooth thread start


Easy countersinking in hardwood and softwood


  • Visually appealing connections due to lens-shaped, rounded head

  • High milling performance and chip collection for clean countersinking of the head in softwood/hardwood

  • For universal use in timber and metal connections due to milling pockets integrated in the countersunk head

  • Can be combined with 90° metal countersinks


Maximum reliability of the screw connection


  • Asymmetrical single-start thread

  • Through optimal combination of drill tip and thread geometry

  • Excellent anchorage in wood due to asymmetrical arrangement of thread flanks


Stainless use for accessible timber connections in outdoor areas exposed to weathering


  • Made of austenitic, non-magnetic and non-rusting A2 stainless steel

  • Can be used in a rural or urban environment or in an industrial atmosphere without significant exposure to chlorides or SO2

  • With anti-friction coating for easy screwing
Notice
  • We recommend using the Würth software or corresponding design aids for planning and designing your installation. Dimensioning of ASSY screws can be carried out in the Würth timber construction software from a screw dia. of 5 mm

  • ASSY 4, ASSYplus 4 and ASSYplus 4 VG chipboard screws are optimised for use in wood and engineered wood. For applications in plastic anchors where a reduction in the admissible load may occur, only use screws without an optimised thread tip (tip with milling ribs, drill tip, self-clearing groove etc.), such as the ASSY D screws with countersunk head or pan head

Approved in accordance with ETA-11/0190

The requirements of the European Technical Approval (ETA) must be observed.