Welcome to Würth New Zealand For trade customers only
ASSY®plus 4 A2 CH TERRACE terrace construction screw A2 stainless steel antique partial thread with underhead thread cylinder head
ASSY<SUP>®</SUP>plus 4 A2 CH TERRACE terrace construction screw A2 stainless steel antique partial thread with underhead thread cylinder head - 1
ASSY<SUP>®</SUP>plus 4 A2 CH TERRACE terrace construction screw A2 stainless steel antique partial thread with underhead thread cylinder head - 2
ASSY<SUP>®</SUP>plus 4 A2 CH TERRACE terrace construction screw A2 stainless steel antique partial thread with underhead thread cylinder head - 3
ASSY<SUP>®</SUP>plus 4 A2 CH TERRACE terrace construction screw A2 stainless steel antique partial thread with underhead thread cylinder head - 4
ASSY<SUP>®</SUP>plus 4 A2 CH TERRACE terrace construction screw A2 stainless steel antique partial thread with underhead thread cylinder head - 5
ASSY<SUP>®</SUP>plus 4 A2 CH TERRACE terrace construction screw A2 stainless steel antique partial thread with underhead thread cylinder head - 6
ASSY<SUP>®</SUP>plus 4 A2 CH TERRACE terrace construction screw A2 stainless steel antique partial thread with underhead thread cylinder head - 7
ASSY<SUP>®</SUP>plus 4 A2 CH TERRACE terrace construction screw A2 stainless steel antique partial thread with underhead thread cylinder head - 8
ASSY<SUP>®</SUP>plus 4 A2 CH TERRACE terrace construction screw A2 stainless steel antique partial thread with underhead thread cylinder head - 9

For detailed information, other images and documents, please select individual articles from the following table.

ASSY®plus 4 A2 CH TERRACE terrace construction screw A2 stainless steel antique partial thread with underhead thread cylinder head

Special partial-thread screw made of high-quality, austenitic A2 stainless steel with small cylinder head with underhead thread for visually appealing fastening close to edges, without predrilling, of terrace floorboards, wooden façades, skirting boards, fences, etc. in outdoor areas constantly exposed to weathering

See product details

Available in 2 versions
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
Ideal power transmission thanks to RW drive


  • More power due to larger contact area at the bit

  • More stability, one-handed working, precise positioning due to the tight-fit recess and perfect fit of the bit

  • Fewer bit changes, 1 bit for many screw diameters

  • Compatibility with previous AW drive


Precise positioning and very clean tapping due to advanced centring drill tip


  • Positioning and tapping without chipping

  • Maximum drilling performance and precise drilling process through drilling cutting edges (similar to a Forstner bit)

  • Precise positioning on hard surfaces without slipping thanks to centring pin

  • Quick screwing due to smooth thread start


Unobtrusive mounting of wooden components


  • Small head diameter for unobtrusive mounting

  • Low splitting effect when countersinking the screw head


Maximum screw connection safety due to the asymmetrical single thread


  • Optimal matching of drill tip and thread geometry

  • Excellent anchoring in wood due to asymmetrical arrangement of thread flanks


Stainless mounting for accessible wood connections in outdoor areas exposed to weathering


  • Made of austenitic, non-magnetic and non-rusting A2 stainless steel in antique design

  • Can be used in rural or urban environments or industrial atmospheres without significant exposure to chlorides or SO2

  • With friction-reducing slide coating for easy screwing
Notice
  • We recommend using the Würth software or the corresponding design aids for planning and designing your assembly. ASSY screws can be designed from a ∅ 5 mm in the Würth timber construction software

  • ASSY 4, ASSYplus 4, and ASSYplus 4 FT chipboard screws are optimised for use in wood and engineered woods. For applications in plastic anchors where load capacity can also be reduced, only use screws without an optimised threaded tip (tip with milling ribs, drill bit tip, self-clearing groove, etc.), such as the ASSY D screws with countersunk head or pan head

ETA-11/0190 approved

ETA-11/0190 approved