LIMITED EDITION ASSY4 zinc plated chipboard screw assortment (CSMP) 905 pcs, in white system case
For detailed information, other images and documents, please select individual articles from the following table.
LIMITED EDITION ASSY4 zinc plated chipboard screw assortment (CSMP) 905 pcs, in white system case
Comprehensive assortment with the ASSY 4 CSMP universal screw with the common screw sizes from dia. 3.0 x 20 mm to dia. 5.0 x 80 mm
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
- Includes high-quality white system case 4.4.1 with removable system boxes
- Ready to use due to the included matching bits RW10 and RW20 and ZEBRA quick-change bit holder
Advantages of ASSY
- Ideal power transmission due to RW recess
- Significantly reduces the force required to screw in the screw
- No over-tightening with high feed performance
- Smooth thread start ensures optimised piercing and biting of the screw
- High strength values and ductility
Application area
Universal partial-thread screw for fast, gap-free fastening of wood-wood connections in furniture construction, interior finishing or wood construction.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!