Welcome to Würth New Zealand For trade customers only
ASSY ® 3.0 HCR chipboard screw
ASSY <SUP>®</SUP> 3.0 HCR chipboard screw - 1
ASSY <SUP>®</SUP> 3.0 HCR chipboard screw - 2
ASSY <SUP>®</SUP> 3.0 HCR chipboard screw - 3

For detailed information, other images and documents, please select individual articles from the following table.

ASSY ® 3.0 HCR chipboard screw

Especially suitable for screwing in wooden elements in aggressively corrosive environments. Material no. 1.4529

See product details

Available in 2 versions
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
Minimal splitting effect, especially when screwing in near the edge


Tip with ring thread



Short screw-in times


Asymmetrical coarse thread



Countersunk head with AW drive



Corrosion-resistant HCR stainless steel (material no. 1.4529)

Proof of Performance

ETA-11/0190

Notice

Pre-drilling to the core diameter in solid hard woods



ASSY 3.0 chipboard screws are optimised for use in wooden materials. Use in plastic anchors may cause a reduction in the admissible load. Therefore, when using plastic anchors, we recommend only using screws without optimised thread tips (drill tip, mating thread, ring thread, serrated edge, self-clearing groove etc.), such as Würth ASSY D, prefix number 0151 (countersunk head) and prefix number 0153 (pan head).



When using these screws, the ETA-11/0190 specifications must be observed.



Available work documents:


Timber dimensioning software, load tables and detailed processing instructions can be found on the service page www.wuerth.de/assy.

Application area

ETA-11/0190