Welcome to Würth New Zealand For trade customers only
Screw with flattened half round head with hexagon socket, imperial ASME B18.3, plain steel alloy, low head, UNF (fine thread)
Screw with flattened half round head with hexagon socket, imperial ASME B18.3, plain steel alloy, low head, UNF (fine thread) - 1
Screw with flattened half round head with hexagon socket, imperial ASME B18.3, plain steel alloy, low head, UNF (fine thread) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Screw with flattened half round head with hexagon socket, imperial ASME B18.3, plain steel alloy, low head, UNF (fine thread)

See product details

Available in 16 versions
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
1 INCH (in) = 25.4 mm


The "alloy" strength class is comparable with the metric strength class 12.9


The hexagon socket screws according to ASME B 18.3 have no strength class designation on the head as they only have one strength class according to the ASTM F835 mechanical properties.

Notice

Screws only suitable for limited loading, see also ASME 18.3 Table 3 and ASTM F835 Table 3 Point A