Welcome to Würth New Zealand For trade customers only
Hexagon Socket Head Cap Screw

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon Socket Head Cap Screw

ASME 18.3 steel alloy plain UNF (fine thread)

See product details

Available in 82 versions
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
1 INCH (in) = 25, 4 mm


The alloy strength class is comparable with metric strength class 12.9


Socket screws to ASME B 18.3 do not have the strength class marked on the head since, according to ASTM 574, they have only one strength class.



Standard thread tolerance according to ASME B1.1 = 3A (for external thread)