Hexagon socket set screw with ring cutter
Hexagon socket set screw with ring cutter - 1
Hexagon socket set screw with ring cutter - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon socket set screw with ring cutter

ASME B18.3 steel alloy plain UNF (fine thread)

See product details

Available in 22 versions
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
1 INCH (in) = 25.4 mm


The "alloy" strength class is comparable with the metric strength class 12.9 and is regulated in the ASTM F912 standard.



Standard thread tolerance according to ASME B1.1 = 3A (for external thread)