Welcome to Würth New Zealand For trade customers only
Hexagon socket set screw with ring cutter ASME B18.3, plain steel alloy, UNF (fine thread)
Hexagon socket set screw with ring cutter ASME B18.3, plain steel alloy, UNF (fine thread) - 1
Hexagon socket set screw with ring cutter ASME B18.3, plain steel alloy, UNF (fine thread) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon socket set screw with ring cutter ASME B18.3, plain steel alloy, UNF (fine thread)

See product details

Available in 27 versions
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
1 INCH (in) = 25.4 mm


The "alloy" strength class is comparable with the metric strength class 12.9 and is regulated in the ASTM F912 standard.



Standard thread tolerance according to ASME B1.1 = 3A (for external thread)