Countersunk head screw
Countersunk head screw - 1
Countersunk head screw - 2

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk head screw

ASME 18.3 steel alloy plain UNF (fine thread)

See product details

Available in 47 versions
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
1 INCH (in) = 25.4 mm


The "alloy" strength class is comparable with the metric strength class 12.9


The hexagon socket screws according to ASME B 18.3 have no strength class designation on the head as they only have one strength class according to the ASTM F835 mechanical properties.