Welcome to Würth New Zealand For trade customers only
Hexagon Socket Head Cap Screw ASME 18.3, 316 stainless steel, UNC (comparable with ISO metric thread)
Hexagon Socket Head Cap Screw ASME 18.3, 316 stainless steel, UNC (comparable with ISO metric thread) - 1
Hexagon Socket Head Cap Screw ASME 18.3, 316 stainless steel, UNC (comparable with ISO metric thread) - 2
Hexagon Socket Head Cap Screw ASME 18.3, 316 stainless steel, UNC (comparable with ISO metric thread) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon Socket Head Cap Screw ASME 18.3, 316 stainless steel, UNC (comparable with ISO metric thread)

See product details

Available in 7 versions
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
1 INCH (in) = 25.4 mm



316 is comparable with an A4 stainless steel. Mechanical properties based on ASTM F837



Standard thread tolerance according to ASME B1.1 = 3A (for external thread)