Welcome to Würth New Zealand For trade customers only
Hexagon Socket Head Cap Screw ASME 18.3, 18-8 stainless steel, UNF (fine thread)
Hexagon Socket Head Cap Screw ASME 18.3, 18-8 stainless steel, UNF (fine thread) - 1
Hexagon Socket Head Cap Screw ASME 18.3, 18-8 stainless steel, UNF (fine thread) - 2
Hexagon Socket Head Cap Screw ASME 18.3, 18-8 stainless steel, UNF (fine thread) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon Socket Head Cap Screw ASME 18.3, 18-8 stainless steel, UNF (fine thread)

See product details

Available in 29 versions
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
1 INCH (in) = 25.4 mm



18-8 is comparable with an A2 stainless steel. Mechanical properties based on ASTM F837



Standard thread tolerance according to ASME B1.1 = 3A (for external thread)