Welcome to Würth New Zealand For trade customers only
Countersunk head screw ASME B18.3, plain stainless steel, low head, UNF (fine thread)
Countersunk head screw ASME B18.3, plain stainless steel, low head, UNF (fine thread) - 1
Countersunk head screw ASME B18.3, plain stainless steel, low head, UNF (fine thread) - 2
Countersunk head screw ASME B18.3, plain stainless steel, low head, UNF (fine thread) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Countersunk head screw ASME B18.3, plain stainless steel, low head, UNF (fine thread)

See product details

Available in 13 versions
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
1 INCH (in) = 25.4 mm


18-8 is comparable with A2 stainless steel. The mechanical properties are based on ASTM F879