Welcome to Würth New Zealand For trade customers only
Hexagon nut, inch ASME B18.2.2, plain GR8 steel, UNC (comparable with ISO metric thread)
Hexagon nut, inch ASME B18.2.2, plain GR8 steel, UNC (comparable with ISO metric thread) - 1
Hexagon nut, inch ASME B18.2.2, plain GR8 steel, UNC (comparable with ISO metric thread) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, inch ASME B18.2.2, plain GR8 steel, UNC (comparable with ISO metric thread)

See product details

Available in 12 versions
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
1 INCH (in) = 25.4 mm



Mechanical properties are regulated in SAE J995



Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)