Welcome to Würth New Zealand For trade customers only
Hexagon nut, low profile, inch ASME B18.2.2, blue passivated zinc plated GR5 steel, UNF (fine thread)
Hexagon nut, low profile, inch ASME B18.2.2, blue passivated zinc plated GR5 steel, UNF (fine thread) - 1
Hexagon nut, low profile, inch ASME B18.2.2, blue passivated zinc plated GR5 steel, UNF (fine thread) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, low profile, inch ASME B18.2.2, blue passivated zinc plated GR5 steel, UNF (fine thread)
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
1 INCH (in) = 25.4 mm



The mechanical features are set out in SAE J995



Standard thread tolerance as per ASME B1.1 = 2B (for female threads)