Welcome to Würth New Zealand For trade customers only
Hexagon nut, low profile, inch ASME B18.2.2, blue passivated zinc plated GR5 steel, UNC (comparable to ISO metric thread)
Hexagon nut, low profile, inch ASME B18.2.2, blue passivated zinc plated GR5 steel, UNC (comparable to ISO metric thread) - 1
Hexagon nut, low profile, inch ASME B18.2.2, blue passivated zinc plated GR5 steel, UNC (comparable to ISO metric thread) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, low profile, inch ASME B18.2.2, blue passivated zinc plated GR5 steel, UNC (comparable to ISO metric thread)

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 3 versions
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
1 INCH (in) = 25.4 mm



The mechanical features are set out in SAE J995



Standard thread tolerance as per ASME B1.1 = 2B (for female threads)