Welcome to Würth New Zealand For trade customers only
Hexagon nut, inch ASME B18.2.2, blue passivated zinc plated GR2 steel, UNF (fine thread)
Hexagon nut, inch ASME B18.2.2, blue passivated zinc plated GR2 steel, UNF (fine thread) - 1
Hexagon nut, inch ASME B18.2.2, blue passivated zinc plated GR2 steel, UNF (fine thread) - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, inch ASME B18.2.2, blue passivated zinc plated GR2 steel, UNF (fine thread)

See product details

Available in 3 versions
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
1 INCH (in) = 25.4 mm



Mechanical properties are regulated in SAE J995



Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)