Hexagon nut, inch ASME B18.2.2, 18-8 stainless steel, UNF (fine thread)
For detailed information, other images and documents, please select individual articles from the following table.
Hexagon nut, inch ASME B18.2.2, 18-8 stainless steel, UNF (fine thread)
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
1 INCH (in) = 25.4 mm
Mechanical properties are regulated in ASTM F594
18-8 is comparable with an A2 stainless steel.
Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!