Welcome to Würth New Zealand For trade customers only
Hexagon nut, inch ASME B18.2.2, 18-8 stainless steel, UNF (fine thread)
Hexagon nut, inch ASME B18.2.2, 18-8 stainless steel, UNF (fine thread) - 1
Hexagon nut, inch ASME B18.2.2, 18-8 stainless steel, UNF (fine thread) - 2
Hexagon nut, inch ASME B18.2.2, 18-8 stainless steel, UNF (fine thread) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, inch ASME B18.2.2, 18-8 stainless steel, UNF (fine thread)

See product details

Available in 1 version
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
1 INCH (in) = 25.4 mm



Mechanical properties are regulated in ASTM F594



18-8 is comparable with an A2 stainless steel.



Standard thread tolerance according to ASME B1.1 = 2B (for internal thread)