Welcome to Würth New Zealand For trade customers only
Hexagonal bolt ASME B18.2.1, plain 316 stainless steel, UNC (comparable with ISO metric thread)
Hexagonal bolt ASME B18.2.1, plain 316 stainless steel, UNC (comparable with ISO metric thread) - 1
Hexagonal bolt ASME B18.2.1, plain 316 stainless steel, UNC (comparable with ISO metric thread) - 2
Hexagonal bolt ASME B18.2.1, plain 316 stainless steel, UNC (comparable with ISO metric thread) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal bolt ASME B18.2.1, plain 316 stainless steel, UNC (comparable with ISO metric thread)

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 37 versions
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
The thread length is based on the standard ASME B18.2.1



1 INCH (in) = 25.4 mm



316 is comparable with an A4 stainless steel. The mechanical properties are based on ASTM F593