Hexagon nut, high profile with clamping piece (non-metal insert), imperial
Hexagon nut, high profile with clamping piece (non-metal insert), imperial - 1
Hexagon nut, high profile with clamping piece (non-metal insert), imperial - 2

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, high profile with clamping piece (non-metal insert), imperial

ASME B18.16.6, steel GRA, zinc-plated, UNC (standard thread)

See product details

Available in 16 versions
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
1 INCH (in) = 25.4 mm



The mechanical properties are regulated in ASME B18.16.6



Standard thread tolerance according to ASME B1.1 = 2B (for female thread)