Welcome to Würth New Zealand For trade customers only
Hexagon nut, high profile with clamping piece (non-metal insert), imperial ASME B18.16.6, 316 stainless steel, UNF (fine thread)
Hexagon nut, high profile with clamping piece (non-metal insert), imperial ASME B18.16.6, 316 stainless steel, UNF (fine thread) - 1
Hexagon nut, high profile with clamping piece (non-metal insert), imperial ASME B18.16.6, 316 stainless steel, UNF (fine thread) - 2
Hexagon nut, high profile with clamping piece (non-metal insert), imperial ASME B18.16.6, 316 stainless steel, UNF (fine thread) - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, high profile with clamping piece (non-metal insert), imperial ASME B18.16.6, 316 stainless steel, UNF (fine thread)

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 2 versions
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
1 INCH (in) = 25.4 mm



316 is comparable with an A4 stainless steel.



Standard thread tolerance according to ASME B1.1 = 2B (for female thread)