Hexagon nut, high profile with clamping piece (non-metal insert), imperial
Hexagon nut, high profile with clamping piece (non-metal insert), imperial - 1
Hexagon nut, high profile with clamping piece (non-metal insert), imperial - 2
Hexagon nut, high profile with clamping piece (non-metal insert), imperial - 3

For detailed information, other images and documents, please select individual articles from the following table.

Hexagon nut, high profile with clamping piece (non-metal insert), imperial

ASME B18.16.6, stainless steel 18-8, UNC (standard thread)

See product details

Available in 10 versions
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
1 INCH (in) = 25.4 mm



18-8 is comparable with an A2 stainless steel.



Standard thread tolerance according to ASME B1.1 = 2B (for female thread)