Welcome to Würth New Zealand For trade customers only
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, zinc plated GR5 steel, UNC (comparable to ISO metric thread)
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, zinc plated GR5 steel, UNC (comparable to ISO metric thread) - 1
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, zinc plated GR5 steel, UNC (comparable to ISO metric thread) - 2
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, zinc plated GR5 steel, UNC (comparable to ISO metric thread) - 3
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, zinc plated GR5 steel, UNC (comparable to ISO metric thread) - 4
Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, zinc plated GR5 steel, UNC (comparable to ISO metric thread) - 5

For detailed information, other images and documents, please select individual articles from the following table.

Hexagonal nut, low profile with clamping piece (non-metal insert), imperial ASME B18.16.6, zinc plated GR5 steel, UNC (comparable to ISO metric thread)

See product details

Available in 1 version
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
1 INCH (in) = 25.4 mm



The mechanical properties are set out in ASME B18.16.6



Standard thread tolerance as per ASME B1.1 = 2B (for female threads)