Welcome to Würth New Zealand For trade customers only
Drilling screws with a low profile wafer head
Drilling screws with a low profile wafer head - 1
Drilling screws with a low profile wafer head - 2
Drilling screws with a low profile wafer head - 3
Drilling screws with a low profile wafer head - 4
Drilling screws with a low profile wafer head - 5
Drilling screws with a low profile wafer head - 6

For detailed information, other images and documents, please select individual articles from the following table.

Drilling screws with a low profile wafer head

Low-profile self-drilling screws for light to medium materials—indoor or outdoor.

Scale of Discount
PU
Price on request
Choose Variant

See product details

Available in 6 versions
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
Class 3 hot dip galvanised (HDG) coating


  • Corrosion resistant coating allows screws to be used in both indoor and outdoor applications

Low Profile Head


  • Allows screws to be used where low height tolerances or clearances are needed

  • The head shape provides an almost flush finish in the workpiece

Self-drilling Tip


  • No pre-drilling required into steel, saving time and money
Notice

Drive types may vary on screws. Refer to individual article numbers for exact specifications


3665 503 range - Phillips drive


3665 543 range - Square drive

AS 3566.1, Steel, CL3