Adapter Set, Steel, AS 3566.1, ArmaGalv, Type 17
For detailed information, other images and documents, please select individual articles from the following table.
Adapter Set, Steel, AS 3566.1, ArmaGalv, Type 17
Screw assortment bucket
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
These screws can be used for various applications, including Roofing, Walling, and Cladding. They are perfect for all types of timber, making them a versatile and practical choice for any project.
- Type 17 parallel shank thread for constant clamp load
- Sharp pointed drill point for consistent drilling
- Special end slot for a thread cutting action into the timber
- Drills, fastens and seals in one operation
Designed for maximum reliability and ease of use
- Brilliantly simple design is as classic as it is effective
2 x Hexagon socket wrench E 6.3 (1/4 inch) with magnet
- 1/4 inch machine mount, E, 6.3
- Length 51 mm
- Material: Chromium-vanadium steel
- Magnet
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!