AS 3566.1 steel Armagalv coarse type 17
AS 3566.1 steel Armagalv coarse type 17 - 1
AS 3566.1 steel Armagalv coarse type 17 - 2

For detailed information, other images and documents, please select individual articles from the following table.

AS 3566.1 steel Armagalv coarse type 17

AS 3566.1 steel Armagalv coarse type 17

See product details

Available in 16 versions
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
Can be used for various applications, including Roofing, Walling, and Cladding. They are perfect for all types of timber, making them a versatile and practical choice for any project.


  • Type 17 parallel shank thread for constant clamp load

  • Sharp pointed drill point for consistent drilling

  • Special end slot for a thread cutting action into the timber

  • Drills, fastens and seals in one operation

  • Designed for maximum reliability and ease of use

  • Brilliantly simple design is as classic as it is effective