AS 3566.1 steel Armagalv coarse T17 neo
AS 3566.1 steel Armagalv coarse T17 neo - 1
AS 3566.1 steel Armagalv coarse T17 neo - 2

For detailed information, other images and documents, please select individual articles from the following table.

AS 3566.1 steel Armagalv coarse T17 neo

AS 3566.1 steel Armagalv coarse T17 neo

See product details

Available in 15 versions
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
Can be used for various applications, including Roofing, Walling, and Cladding. They are perfect for all types of timber, making them a versatile and practical choice for any project.


  • Neoprene washer creates a tight fitting seal

  • Type 17 parallel shank thread for constant clamp load

  • Sharp pointed drill point for consistent drilling

  • Special end slot for a thread cutting action into the timber

  • Drills, fastens and seals in one operation

  • Designed for maximum reliability and ease of use

  • Brilliantly simple design is as classic as it is effective