Welcome to Würth New Zealand For trade customers only
AS 3566.1 bugle head steel class 4 type 17 set
AS 3566.1 bugle head steel class 4 type 17 set - 1
AS 3566.1 bugle head steel class 4 type 17 set - 2
AS 3566.1 bugle head steel class 4 type 17 set - 3
AS 3566.1 bugle head steel class 4 type 17 set - 4
AS 3566.1 bugle head steel class 4 type 17 set - 5

For detailed information, other images and documents, please select individual articles from the following table.

AS 3566.1 bugle head steel class 4 type 17 set

The AS 3566.1 bugle head steel screws offer robust performance, designed for secure fastening. Crafted from durable steel, these screws feature a bugle head for smooth finishes and are built to withstand harsh conditions with their high corrosion resistance.

See product details

Available in 4 versions
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
Can be used for a range of applications, including Retaining Walls, Pergolas, Fencing and Decking.


  • Bugle Head - Countersinking head

  • Double locking thread prevents pull up

  • T-Rex teeth for quicker and easier install

  • Type 17 for self-piercing predrilling

  • Internal Hex drive for easy slip-free driving