Welcome to Würth New Zealand For trade customers only
Extendable 3/8-inch swivel-head ratchet
Extendable 3/8-inch swivel-head ratchet - 1
Extendable 3/8-inch swivel-head ratchet - 2
Extendable 3/8-inch swivel-head ratchet - 3
Extendable 3/8-inch swivel-head ratchet - 4
Extendable 3/8-inch swivel-head ratchet - 5
Extendable 3/8-inch swivel-head ratchet - 6

For detailed information, other images and documents, please select individual articles from the following table.

Extendable 3/8-inch swivel-head ratchet

Extendable up to 373 mm via locking sleeve with latch
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
Standard: DIN 3122, ISO 3315



Optimal power transmission


Telescopic handle can be extended up to 373 mm



Comfortable working


  • Quick release with safety lock

  • Flexible swivel ratchet head with locking mechanism. 72 teeth with an arc swing of 5°