3/8-inch adapter with quick-change chuck
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
Drive: 3/8 inch square socket, DIN 3121
For use with ratchet or other square drive
Hole for locking pin and O-ring groove
Tip: 1/4 inch hexagon socket, DIN3126
Application area
				   		Universal mounting of 1/4" bits
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!