3/4 inch torque wrench Reversible square mount
The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
- Accuracy of ± 3 % to the set value
- Simple and precise adjustment by turning the handle
- Audible and tangible perception of torque triggering prevents over-tightening of bolts
- With calibration certificate
Notice
- Art. no. 071471 25: Total length 1,750 mm incl. 500 mm extension
- Torque wrenches are precision tools that must be checked regularly using suitable measuring equipment and adjusted if necessary
- We recommend annual calibration through the Würth repair service (Master Service) after 12 months or 5,000 screwing operations. The interval begins with the first use of the torque wrench
Instructions
After use, relax spring and set to lowest value
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!