3/4-inch ratchet with 2-component handle
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
- Output: 20 = 3/4 inch square drive
- Standard: DIN 3122, ISO 3315
- Head: Finely toothed with 72 teeth, 5° angle of rotation
- Surface: Chrome-plated, polished
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!