For detailed information, other images and documents, please select individual articles from the following table.
PURlogic® Fast 2-component frame foam
2C cartridge foam for secure door frame installation
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Very quick to reach final strength
Reduces spread time to 60 minutes, saving time and money
Good adhesive properties
Good adhesion to virtually all surfaces found in construction
Dimensionally stable foam
No pressure needed once spreading time is reached
Tested product characteristics
- Joint sound insulation. Reduces noise level at RST,w = 61 dB in accordance with DIN 52210
- Thermal conductivity. Reduces thermal loss at 0.035 W/(mK) in accordance with DIN 52612
- Air permeability. Prevents draughts, based on DIN 18055/EN 42
- Water vapour permeability. Tested in accordance with DIN EN ISO 12572
- Energy saving according to German Energy Saving Ordinance (EnEV). Heating cost savings of 9 %, based on DIN 18055/EN 42
- General test certificate from construction authorities. Complies with building material class B2 in accordance with DIN 4102, Part 1
- EMICODE-certified
Fine-celled and uniform foam structure
Silicone- and solvent-free
Resistant to ageing
Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
Adheres to concrete, stone, hard PVC, metal and wood. Does not adhere to polyethylene, silicone, PTFE and grease. Primer must be applied to porous and absorbent surfaces. The despreading time can increase significantly with damp building surfaces. Moisture does not need to be added (wetting the adhesive surfaces) with 2-component foams.
| Technical overview table for Purlogic® PU foams and spray cork | |||||||||||||||||
| Technical features | Main area of application | ||||||||||||||||
| Würth product Art. no. | Yield free-foaming up to … | Adhesive-free at +20°C from … min | Can be cut from … min | Can be spread from … min (curing) | Can be processed (substrate/environment) from … °C | Can be processed (can temperature) from … °C | UV-resistant | Building material class in accordance with DIN 4102 | Thermal sealing between window frame and wall | Sound insulation for window joints | Sound insulation in door frames | Fixing and filling of door frames | Filling, sealing and insulating cavities | Sealing and filling of connection joints for roof elements | Filling openings for piping | Setting of bath and shower trays | Bonding stairs |
| PURLOGIC® TOP 0892 142 0892 142 1 | 40 l | 7 | 40 | - | - 5 | +5 | No | B2 | ⎷ | ⎷ | O | O | ⎷ | ⎷ | ⎷ | O | O |
| PURLOGIC®Flex 0892 142 8 | 18 l | 6 | 20 | - | - 15 | 0 | No | B2 | ⎷ | ⎷ | O | O | ⎷ | ⎷ | ⎷ | O | O |
| PURLOGIC®EASY 0892 143 | 30 l | 7 | 12 | - | - 5 | +5 | No | B2 | ⎷ | ⎷ | O | O | ⎷ | ⎷ | ⎷ | O | O |
| PURLOGIC®FAST 0892 144 | 10 l | 7 | 15 | 60 | +10 | +10 | No | B2 | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | ⎷ | O |
| PURLOGIC® SPRINT 0892 146 | 4.3 l | 3 | 9 | 20 | +10 | +10 | No | B2 | O | O | ⎷ | ⎷ | O | O | O | O | ⎷ |
| PURLOGIC®Turbo 0892 147 | 5.5 l | 1,5 | +5 | 20 | +10 | +10 | No | B2 | O | O | ⎷ | ⎷ | O | O | O | O | O |
| Dispersion spray cork 0892 140 | 500 ml | x | x | - | +5 | +5 | Yes | B2 | ⎷ | ⎷ | O | O | ⎷ | ⎷ | O | O | O |
| PURLOGIC®Premium 0892 142 4 | 50 l | 7 | 40 | - | -5 | +5 | No | B1 | ⎷ | ⎷ | O | O | ⎷ | ⎷ | ⎷ | O | O |
| PURLOGIC®Easywhite 0892 143 300 | 25 l | 15 | 60 | - | +5 | +5 | No | B1 | ⎷ | ⎷ | O | O | ⎷ | ⎷ | ⎷ | O | O |
| O = not suitable ⎷ = suitable | |||||||||||||||||
EMICODE EC1plus: Very low emissions: The EMICODE classification system distinguishes the environmental and health compatibility of construction products. The lowest-emission products bear the EC1plus mark.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
For high-quality and secure wooden and steel door frame installation, window sill connections*, for filling larger cavities, such as roof beams, bath and shower tub filling and model and mould construction.
* Must be protected from a compressive load with a sufficient supporting load.
Adheres to concrete, stone, hard PVC and wood.
Cover the surfaces adjacent to the working area before starting work. Screw the enclosed adapter tube onto the valve. Turn the inner part of the red rotary disc 5 times to the right. This opens the B component. Shake the can vigorously, with the valve facing downwards, approx. 20 times so that the can contents are mixed and the foam quality is optimised. The foam needs to be a uniform shade of lime green. If this is not the case, shake the can again.
Wooden door and window frames:
For installing door and window frames, the structural components must be aligned and fastened in accordance with the latest standards. Use spreaders for door frames. Then apply the foam at three points on the left and right-hand sides. Only fill the joints or cavities to 50% with foam because the foam will expand.
Steel door frames:
Steel door frames must be fully bonded with foam and must also be secured mechanically. Cut away excess, fully hardened foam with a knife. Immediately remove splashes of foam with PURLOGIC Clean, Art. no. 0892 160.
For more information, please refer to the technical data sheet.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!