Welcome to Würth New Zealand For trade customers only
PURLOGIC Foam Set with Gun

For detailed information, other images and documents, please select individual articles from the following table.

PURLOGIC Foam Set with Gun

Scale of Discount
PU
Price on request
Choose Variant
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
6 x 1-COMPONENT GUN FOAM PURLOGIC® TOP
1 x PURLOGIC® PU FOAM CLEANER
1 x 1-COMPONENT FOAM GUN

See Delivery scope tab for more details




1C gun foam PURLOGIC Flex


Recommended by experts and leading window manufacturers



Extremely high elasticity


  • Extremely flexible, thereby significantly preventing the risk of a break in the foam bead. (Approx. 3 times the flexibility of commercially available PU foams).

  • Prevents heat bridges


Suitable for use in winter


  • Down to -15°C surface and ambient temperature

  • Down to 0°C can temperature

  • Even elastic at minus temperatures


Tested product characteristics


  • Component testing

  • Joint sound insulation

  • Thermal conductivity

  • Air permeability

  • Water vapour permeability

  • Tested energy-saving properties

  • General test certificate from construction authorities

  • EMICODE-certified


Fine-celled and uniform foam structure



Resistant to ageing



High degree of emptying



Our products featuring the EMICODE label are low emission/environmentally compatible. The EMICODE classification system awards labels to construction products that comply with the very stringent health and environmental requirements of recognised institutes.




PU foam cleaner PURLOGIC Clean


Highly effective solvent



500 ml can is adapted to PU foam guns


  • Removes fresh PU foam contamination without residue, e.g. on windows and doors

  • Contains an additional spray head for external cleaning of foam guns and other surfaces.



1C foam gun with PTFE adapter

Ergonomically designed adjustable foam gun for dispensing 1-component PU foams



  • PTFE coated basket adaptor for easy clean-up

  • Corrosion resistant stainless steel barrel

  • Ergonomically designed handle and light trigger pull for less user fatigue during use

  • Highly durable moving parts, tested for 50,000 cycles

  • Variable flow rate via knurled locking screw at rear of unit