1-component foam gun
For detailed information, other images and documents, please select individual articles from the following table.
1-component foam gun
Ergonomically designed adjustable foam gun for dispensing 1-component PU foams
Exclusively for trade customers
Register now and access more than 20,000 products
Variants
Exclusively for trade customers
Register now and access more than 20,000 products
- PTFE coated basket adaptor for easy clean-up
- Corrosion resistant stainless steel barrel
- Ergonomically designed handle and light trigger pull for less user fatigue during use
- Highly durable moving parts, tested for 50,000 cycles
- Variable flow rate via knurled locking screw at rear of unit
Application areaThe gun is used to apply 1-component polyurethane foam. All commercially available gun foams in aerosol spray cans with standard screw-on adapter are suitable.
InstructionsScrew foam canister into basket adaptor by turning it clockwise to lock it into position.
Adjust flow rate by turning knurled locking screw at the rear of the unit: Anti-clockwise to increase flow rate and clockwise to decrease flow rate.
Adjust flow rate by turning knurled locking screw at the rear of the unit: Anti-clockwise to increase flow rate and clockwise to decrease flow rate.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!