For detailed information, other images and documents, please select individual articles from the following table.
1C foam gun PURlogic® Xpress
For professional application of 1-component gun foams
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Optimised sealing system
A seal combination means it is no longer necessary to readjust the needle seal
- Low tare weight for easy and effortless handling
- Ergonomic grip is secure in your hand
- Foam dispensing quantity can be adjusted variably for a clean spraying pattern
- Easy to clean as foam accumulations are reduced thanks to the nano coating on the needle and cone
A polyurethane foam can should always be screwed onto the PURLOGIC
® guns. The gun should be cleaned with PURLOGIC® Clean at regular intervals. Please refer to the instructions for use. Can be used for all Würth single-component gun foams. When used with other polyurethane foam cans, the function should be tested beforehand
The gun is used to apply 1-component polyurethane foam. All commercially available gun foams in aerosol spray cans with standard screw-on adapter are suitable. Being able to precisely adjust the PU foam quantity means that the gun is suitable for controlled dispensing and customised filling of joints, thereby enabling precise and secure installation.
Check that the gun is suitable and works before use. Shake the foam can vigorously and remove the cap. Screw the gun onto the upright can. To ensure that no foam escapes from the side of the adapter, do not hesitate when working (if necessary, remove with PU foam clean, art. no. 0892 160). Lightly press the trigger to fill the gun with foam. The gun is now ready to use.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!