Welcome to Würth New Zealand For trade customers only

Trade Customers Only

Local Call 0800 683 040

Purchase On Account

Fast Delivery Nationwide

More Than 20,000 Products

1/2 inch socket wrench insert
1/2 inch socket wrench insert - 1
1/2 inch socket wrench insert - 2

For detailed information, other images and documents, please select individual articles from the following table.

1/2 inch socket wrench insert

Metric, hexagon, short

  • Drive: 1/2 inch
  • Drive type: Internal square
  • Surface: Chrome plated

See product details

Available in 16 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 20,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Width across flats Length Socket wrench external diameter Socket wrench external diameter 2 Quantity PU
price/PU
0712131132
32 mm 44 mm 43 mm 38.1 mm
0712131130
30 mm 44 mm 40.5 mm 36 mm
0712131117
17 mm 36 mm 24.2 mm 23.2 mm
0712131118
18 mm 36 mm 25.5 mm 23.5 mm
0712131119
19 mm 36 mm 26.7 mm 24.7 mm
0712131114
14 mm 36 mm 20.5 mm 23 mm
0712131116
16 mm 36 mm 23 mm 23.2 mm
0712131115
15 mm 36 mm 21.7 mm 22 mm
0712131110
10 mm 36 mm 15.5 mm 23 mm
0712131112
12 mm 36 mm 18 mm 23 mm
0712131128
28 mm 44 mm 38 mm 33.5 mm
0712131127
27 mm 44 mm 36.7 mm 32.2 mm
0712131124
24 mm 38 mm 33 mm 29 mm
0712131122
22 mm 38 mm 30.5 mm 26.5 mm
0712131121
21 mm 38 mm 29.2 mm 26 mm
0712131120
20 mm 36 mm 28 mm 25.5 mm

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Datasheets()

Datasheets ()

CAD data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 20,000 products

Call customer service: 0800 683 040

Prices for customers after login

  • Standard: DIN 3124, ISO 2725

  • Surface: Chrome-plated, ground/matt

  • Drive: 1/2" square socket, ball catch groove

  • Tip: For hexagon head

  • POWERDRIV