1/2 inch adapter with quick-change chuck
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
- Drive: Square drive, DIN 3121 for use with ratchet or other square drive
 - Hole for locking pin and O-ring groove
 - Tip: 1/4 or 5/16 inch hexagon socket, DIN 3126
 
Application area
				   		Universal mounting of 1/4 inch bits or 5/16 inch bits
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!