Quick-action plug-in connector set 36 pcs Sysko
Quick-action plug-in connector set 36 pcs Sysko - 1
Quick-action plug-in connector set 36 pcs Sysko - 2
Quick-action plug-in connector set 36 pcs Sysko - 3
Quick-action plug-in connector set 36 pcs Sysko - 4
Quick-action plug-in connector set 36 pcs Sysko - 5

For detailed information, other images and documents, please select individual articles from the following table.

Quick-action plug-in connector set 36 pcs Sysko

A selection of 36 Push-in quick-fit connectors, all contained in a System Case
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
  • 5 x Straight Connector-D6MM

  • 3 x Straight Connector-D8MM

  • 2 x Straight Connector-D10MM

  • 2 x Straight Connector-D12MM

  • 5 x T-Connector-D6MM

  • 3 x T-Connector-D8MM

  • 2 x T-Connector-D10MM

  • 2 x T-Connector-D12MM

  • 5 x Angle Connector-D6MM

  • 3 x Angle Connector-D8MM

  • 2 x Angle Connector-D10MM

  • 2 x Angle Connector-D12MM


Quick and easy pipe/hose installation and removal



Reduced risk of leaks


Due to fewer components



Corrosion-resistant brass design



Saves money


Thanks to reduction in installation and repair times



Complies with the international DIN, DOT and SAE regulations



Operating medium:


Compressed air



Maximum operating pressure:


Complies with DIN 74324



Operating temperature:


-40°C* to +100°C (* at temperatures below +2°C please observe the air quality)



Hoses:


Comply with DIN 74324



Material:


  • Connector body: Brass

  • Pipe reinforcing sleeve: Nickel-plated brass

  • Multi-pronged tensioning clamp ring: Nickel-plated brass

  • O-ring: Buna N (low nitrile)
Notice

Above a certain length, pipes "vibrate", irrespective of whether they are made of steel, copper or plastic. Therefore, all brake line piping (5–16 mm diameter) should be secured on the body or on the frame using pipe clamps, rubberised if possible, wherein the distance should be 1 m and must not exceed 1.20 m.

  • Screw connectors meet the requirements of DIN 74324

  • Screw connectors meet the requirements of the Department of Transport Federal Motor Vehicle Safety Standard (DOT FMVSS 106) and the Society for Automotive Engineers (SAE J1131)

  • Screw connectors are TÜV tested and approved for use in pneumatic brake systems on commercial vehicles