For detailed information, other images and documents, please select individual articles from the following table.
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
1 x Precision screwdriver set RW Edition 41 pcs
Plastic box with innovative magnetic closure for safe storage of the tools
- Both magnetic bit bars automatically fan out when the box is opened and enable very convenient bit removal
- Printed bit strips ensure fast identification of the desired bits
- Dimensions: 154 x 75 x 30 mm
40 high-quality 4 mm standard or safety bits made from chromium-vanadium steel
- 1 x precision engineering screwdriver
- 1 x each PH000; PH00; PH0; PH1 and PH2 bits
- 1 x each 1; 1.5; 2 and 3 mm slotted bits
- 1 x each 1.5; 2; 2.5 and 3 mm hexagon socket bits
- 1 x each 2; 3; 4 and 5 TX bits
- 1 x each 6; 7; 8; 9; 10 and 15 TX bits with hole
- 1 x each P2; P3; P4 and P5 pentalobe bits
- 1 x each 2.5 and 3 mm sockets
- 1 x each SQ1 and SQ2 triple square bits
- 1 x each Y000; Y00; Y0 and Y1 Y-type bits
- 1 x each 2 and 2.6 mm triangular bits
- 1 x U2.6 claw bit
- 1 x SIM card ejection
- 1 x PH00 bit with pin
1 x High-quality multi-purpose tool for outdoors, camping, hobbies and household tasks
- All tools can be securely locked
- One-handed unlocking and locking possible
- Fine leather pouch with belt loop
- All parts made from stainless steel
Contains the following tools:
- Pointed pliers with side cutters
- Serrated profile blade made from 440A
- Robust PH2 screwdriver
- Sturdy knife blade made from 440A
- Can opener with sheath stripping tool
- Wood saw with mm and inch scale
- Bottle opener with screwdriver
- File with rough and smooth cut
- Awl
1 x Slim hand-held lamp with COB LED, 2 magnets
- Ideal for hard-to-reach areas due to the slim design
- Flexible attachment to all metallic surfaces thanks to strong magnets in the base and back of the lamp
- Ideal for a working environment due to its main light with 100 or 250 lumens
- Practical torch function
- Quickly identify the residual capacity or the charge level thanks to 3 green LEDs
Fast and efficient
- Short charging time and long light duration thanks to state-of-the-art lithium-ion rechargeable battery technology
- Wireless charging is possible using the optional ERGOPOWER PAD I or II
Scope of delivery
- Hand-held lamp, USB-A/USB-C cable, 100-240 V 50/60 Hz power supply
- 1 x Slim hand-held lamp with COB LED, 2 magnets
1 x Coolbox
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!