For detailed information, other images and documents, please select individual articles from the following table.
11 piece Tool Set containing scraper, lamps, batteries and backpack
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Innovative scraper set for universal use with steel and plastic blades
Flexible and effective
- The scraper set can be used for various surfaces and applications, including removing stickers, residues, coatings and impurities
Ergonomic and secure
- The scraper features an ergonomic two-component handle, which makes it comfortable to use
- The quick-release clamping system holds the blades easily and securely in place
Increased efficiency
- Using the correct blade for the particular application makes your work more efficient
- Standard scraper blade for conventional and universal applications
- Black, extremely sharp blade with rounded edges to prevent scratches
- Plastic scraper blade ideal for scraping delicate surfaces
- 2 HEAVY-DUTY 60° blades with a very high contact pressure for tough and hard coatings
- 4 HEAVY-DUTY 90° blades for removing brittle materials and smoothing surfaces
ORSY® system
- Compact dimensions in Würth modular grid 4.2.1 size for perfect storage with other ORSY products, e.g. in Würth system case or in drawers in the workshop trolley
High-end power LED torch WTX2 and LED head lamp SLA set
WTX2: Two light functions - Power (100 lumens) and Low Power (40 lumens). Also suitable for NiMH batteries
- Reflector lens technology for optimum light efficiency
- Hard gold-plated contacts provide optimal protection against corrosion
- Non-focusable - combination of flood and spot light
- High degree of protection (IP67)
- Integrated roll protection
- Non-slip surface
- End cap switch
SLA: Can also be used as a hand-held lamp (can be removed from headband)
- Dimmable and focusable
- Two light programs - Low Power, Power
- Integrated retaining clip - can be attached to clothing and belts
- Swivelling lamp head
RW edition trekking backpack
Trekking backpack with reinforced shoulder straps, lightweight and durable material with large zip fastenings
- 25 l capacity
- Lightweight and durable thanks to strong polyamide fabric
- Improved airflow and breathability for reduced sweating at the back
- Ergonomic metal frame reduces physical contact without compromising load control
- Main metal components are foam-padded for increased comfort
- 3D mesh on the back and on the inside of the shoulder straps
- Easily adjustable shoulder straps
- Adjustable, elastic chest strap including whistle for your safety
- Adjustable hip belt with mesh pocket
- 1 small, easy-access front compartment for small tools/items
- 1 main compartment with organiser pockets and a small plastic carabiner for securing your keys
- 2 side compartments/side mesh pockets for bottles/cans
- Hydration system exit port and side tube guides for your hydration system
- Daisy chain (belt sling)
- Removable rain cover and attachment for trekking poles
8x Alkaline High Power batteries, 4 x AA and 4 x AAA, 1,5V
Baterry power for energy-intensive applications
- High capacity and long service life
- Highly recommended for devices with a high current requirement
- Longer operating times and constant energy output at highest level
- Very low self-discharge with shelf life of 5 years
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!