ECCENTRIC POLISHING MACHINE EPM 50-150 CLASSIC
ECCENTRIC POLISHING MACHINE EPM 50-150 CLASSIC - 1
ECCENTRIC POLISHING MACHINE EPM 50-150 CLASSIC - 2
ECCENTRIC POLISHING MACHINE EPM 50-150 CLASSIC - 3
ECCENTRIC POLISHING MACHINE EPM 50-150 CLASSIC - 4
ECCENTRIC POLISHING MACHINE EPM 50-150 CLASSIC - 5
ECCENTRIC POLISHING MACHINE EPM 50-150 CLASSIC - 6
ECCENTRIC POLISHING MACHINE EPM 50-150 CLASSIC - 7
ECCENTRIC POLISHING MACHINE EPM 50-150 CLASSIC - 8

For detailed information, other images and documents, please select individual articles from the following table.

ECCENTRIC POLISHING MACHINE EPM 50-150 CLASSIC

Compact and high-performance, for quick and easy removal of scratches and swirls with a high level of efficiency in polishing.
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
Variable speed


Flexibility for a wide variety of applications



Lock-on Button


Less fatigue for the operator



Built-in speed stabilizer


Ensuring constant speed output



Soft start


Eliminates wax and compound splash



"Innovative low vibration technology” due to the precisely balanced spindle and gear system.


Reducing vibration in the machine when being used.



Angled grip hood


Rubberised, for a more comfortable operation

Notice

*LONG THROW: The amount that the pad swings out from the center of the machine is called “throw”. The extended throw of a high-action polisher creates more friction and action against the paint surface