The images are examples. For detailed information, other images and documents, please select individual articles from the following table.
Brake cleaner
For cleaning and degreasing during maintenance and repair work
Register now and access more than 20,000 products
Variants
Register now and access more than 20,000 products
Fast flash-off behaviour and excellent cleaning performance
- Fast and effective removal of soot, grease, brake dust and oily residues
- Residue-free cleaning
Acetone-free
Good material compatibility with paints, plastics, seals and rubber
AOX-free and silicone-free
Wide range of applications
Contains alcohols to improve stubborn stain removal like marker pen, labels
Do not spray on hot parts. Not suitable for surface cleaning of adhesive areas. Prior to application, the compatibility of rubber or plastic parts and painted surfaces should be checked on an area that is not visible.
The usage instructions are recommendations based on the tests we have conducted and our experience; carry out your own tests before each application. Due to the large number of applications and storage and processing conditions, we do not assume any liability for a specific application result. Insofar as our free customer service provides technical information or acts as an advisory service, no responsibility is assumed by this service except where the advice or information given falls within the scope of our specified, contractually agreed service or the advisor was acting deliberately. We guarantee consistent quality of our products. We reserve the right to make technical changes and further develop products.
Recommended Accessories for 20 Litre Brake Cleaner Canister
Brake Cleaner Pump Spray Bottle (Art.-no. 0891503002)
Refillable empty pump spray bottle for easy application of products from canisters or drums.
Plastic Tap (Art.-no. 089130203)
The tap makes it quick and easy to cleanly fill up and dispense liquids and helps with dosing large amounts of liquid in a short period of time.
For quickly removing oily/greasy residues, soot, brake dust on vehicles, disc and drum brakes, engine and gearbox housings etc.
Spray the surfaces to be cleaned and wipe with a clean cloth. Repeat the process for heavy soiling.
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!