Welcome to Würth New Zealand For trade customers only

Trade Customers Only

Local Call 0800 683 040

Purchase On Account

Fast Delivery Nationwide

More Than 8,000 Products

Netbiokem DSAM Commercial Grade Disinfectant Cleaner

For detailed information, other images and documents, please select individual articles from the following table.

Netbiokem DSAM Commercial Grade Disinfectant Cleaner

Commercial Grade Disinfectant Cleaner For All Hard Surfaces

  • Smell/fragrance: Characteristic
  • Colour: Colourless
  • Chemical basis: Water
  • Density/conditions: 1.02 g/l / at 23°C, 50% relative humidity
  • Shelf life from production/conditions: 36 Month / at 5°C to 40°C

See product details

Available in 2 versions

Prices for customers after login

Exclusively for trade customers

Register now and access more than 8,000 products

Variants

You can refine your search by selecting different attributes

Art.-no. Contents Smell/fragrance Colour Chemical basis Quantity PU
price/PU
9501007186
500 ml Characteristic Colourless Water
1 pcs
9501007187
20 l Characteristic Colourless Water
1 pcs

Packaging unit

The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with Easy-/VarioScan. The packaging unit will be determined automatically.

Structure of our article number

The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076

Information on price and image display

Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units

Quantity

The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
Art.-no. Cust. Mat. No.

Hazardous Material

Product information

Würth Catalogue

Catalogue page as PDF  | 

Flip catalog

Datasheets()

Datasheets ()

CAD Data  | 

Certificates/Documents

 | 

 | 

Technical information

Exclusively for trade customers

Register now and access more than 8,000 products

Call customer service: 0800 683 040

Prices for customers after login

  • Kills SARS-CoV-2 (COVID-19 virus) in dirty conditions within two minutes

  • Ready to use 2-in-1 solution, eliminating the need for pre-clean process

  • It provides broad-spectrum disinfection in industrial, institutional, healthcare and household settings

  • Will not harm or damage fabrics, plastic, metals, rubber, or other surfaces. It has been tested against relevant aviation material standards.

  • Non-flammable and non-toxic formulation

  • Demonstrated efficacy against mould species.
Notice

Hard surface disinfectant only. Use undiluted. Do not mix with detergents or other chemicals. Not to be used on the skin. Not to be used on medical devices or other therapeutic goods.