Welcome to Würth New Zealand For trade customers only

Portable bandsaw PBS 160 - AUTOMATIC

Portable bandsaw PBS 160 A
BASAW-EL-MET-(PBS160-A)-PLG/I

Art.-no. 0701324090

EAN 4099618818318

Prices for customers after login
Portable bandsaw PBS 160 - AUTOMATIC

Art.-no. 0701324090

Prices for customers after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Metal bandsaw with automatic sawing frame lowering.

Safe and simple


Precise cutting results can be achieved with incredible ease owing to automatic lowering of the sawing frame with four adjustable lowering speeds, as the correct contact pressure can be applied every time to prevent the sawing belt from deviating.



Ergonomic handle



Constant, need-based cutting speed


Powerful 2000 W motor with constant electronics facilitates an optimal cutting speed that is matched to the workpiece, which can be selected according to the size and temperature sensitivity of the materials.



Quick adjustment to the common standard mitres


Fixed angle stops at 0° and 45°



Environmentally friendly and user-friendly


Dry cutting

Application area
Clamping examples for flat material or special profiles
Cutting ranges round material
Cutting ranges square
Cutting ranges rectangular
150 mm
45°100 mm
150 x 150 mm
45°100 x 100 mm
160 x 140 mm
45°120 x 100 mm
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

Application area

For cutting steel, aluminium, copper, brass, cast metal, plastic and stainless steel.

Instructions

This device has been developed and manufactured for dry cutting. The use of coolants can render the device unusable. Allow the sawing belt to wear in properly. Otherwise the cutting accuracy of the sawing belt may be impaired. For the first two or three cuts, use a work piece made of a solid material with a diameter of approx. 40-50 mm. Apply cuts initially under light pressure only. Slowly increase the contract pressure. Bandsaw PBS 160-AUTOMATIC is designed for operation with clockwise rotation. When fitting the sawing belt, ensure the teeth align correctly.

Nominal voltage

230 V/AC

Min./max. frequency

50 / 60 Hz

Protection class

Protection class I/protective grounding

Power input

2000 W

Power output

1200 W

Length x width x height

1000 x 390 x 570 mm

Min. rotation speed at nominal load

11000 rpm

Min./max. rotation speed at nominal load

11000-23000 rpm

Weight of machine

35 kg

Cable length

4 m

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information