Portable bandsaw PBS 120 - AUTOMATIC
Portable bandsaw PBS 120-A
BASAW-EL-MET-(PBS120-A)-PLG/I
Art.-no. 0701323090
EAN 4099618818301
Register now and access more than 20,000 products
Safe and simple
Precise cutting results can be achieved with incredible ease owing to automatic lowering of the sawing frame with four adjustable lowering speeds, as the correct contact pressure can be applied every time to prevent the sawing belt from deviating.
Suitable for mobile use
The tool can be carried easily owing to its ergonomic handle and compact and lightweight design.
Constant, need-based cutting speed
Powerful 1300 W motor with constant electronics facilitates an optimal cutting speed that is matched to the workpiece, which can be selected according to the size and temperature sensitivity of the materials.
Quick adjustment to the common standard mitres
Fixed angle stops at 0°, 45° and 60°
Environmentally friendly and user-friendly
Dry cutting
Clamping examples for flat material or special profiles
| Cutting ranges round material | |
| Cutting ranges square | |
| Cutting ranges rectangular | |
| 0° | 120 mm |
| 45° | 80 mm |
| 60° | 50 mm |
| 0° | 112 x 112 mm |
| 45° | 78 x 78 mm |
| 60° | 48 x 48 mm |
| 0° | 120 x 102 mm |
| 45° | 78 x 78 mm |
| 60° | 50 x 43 mm |
Datasheets(X)
For cutting steel, aluminium, copper, brass, cast metal, plastic and stainless steel.
This device has been developed and manufactured for dry cutting. The use of coolants can render the device unusable. Allow the sawing belt to wear in properly. Otherwise the cutting accuracy of the sawing belt may be impaired. For the first two or three cuts, use a work piece made of a solid material with a diameter of approx. 40-50 mm. Apply cuts initially under light pressure only. Slowly increase the contract pressure. Bandsaw PBS 120-AUTOMATIC is designed for operation with a clockwise rotation. When fitting the sawing belt, ensure the teeth align correctly.
Nominal voltage | 230 V/AC |
Min./max. frequency | 50 / 60 Hz |
Protection class | Protection class I/protective grounding |
Power input | 1300 W |
Power output | 600 W |
Length x width x height | 850 x 830 x 600 mm |
Min. rotation speed at nominal load | 8000 rpm |
Min./max. rotation speed at nominal load | 8000-16000 rpm |
Weight of machine | 18 kg |
Cable length | 4 m |