Welcome to Würth New Zealand For trade customers only

Poe Oil 68

POE oil 68 Electric & Hybrid
OIL-POE-68-HFO1234YF-236ML

Art.-no. 0892764830

EAN 4065746649438

Individual price display after login
Poe Oil 68

Art.-no. 0892764830

Individual price display after login
Quantity
PU

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Universal oil for R1234yf and R134a refrigerant systems including electric and hybrid vehicles
  • Contains additives for R1234yf systems

  • Provides outstanding long term durability as well as thermal and chemical stability

  • Low moisture content reduces internal A/C system corrosion

  • Helps reduce compressor wear, contains conditioners, inhibitors and anti-wear agents for excellent lubricity and compressor protection
Product information

Datasheets(X)

Safety data sheet

Certificates/ Documents

 | 

 | 

Application area

A/C systems using R1234yf or R134a. Safe for Hybrids and Electric Compressors using R1234yf and R134a.

Instructions

Always replenish compressor oil in accordance with the quality evecuated or the quantity recommended by the OEM.

Contents

236 ml

Chemical basis

Polyolester oil

Smell/fragrance

Characteristic

Colour

Yellowish

Density

0.976 g/cm³

Density conditions

at 25°C

Kinematic oil basis viscosity

68 cSt

Conditions for viscosity of oil basis

at 40°C

VOC concentration (CH)

0 %

Viscosity/consistency

Liquid

Shelf life from production

60 Month

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information