Halogen bulb
Halogen bulb vehicle Basic
BULB-H27/1W-880-(PG13)-12V-27W
Prices for customers after login
Exclusively for trade customers
Register now and access more than 20,000 products
Proven quality
Product information
Datasheets(X)
Application areaCar
Type description | H27/1W |
Nominal voltage | 12 V/DC |
Socket designation | PGJ19-1 |
Power rating | 27 W |
Corresponds to original spare part number | Osram 880 |