Welcome to Würth New Zealand For trade customers only

Personal protection and care set hand-eye-skin

Personal protection and care set hand-eye-skin
PPE-COMBO-PACK-7PCS

Art.-no. 0988044898

EAN 4099618632051

Individual price display after login
Personal protection and care set hand-eye-skin

Art.-no. 0988044898

Individual price display after login
Quantity
PU
x 1 pcs

Show availability in Würth shop
Exclusively for trade customers

Register now and access more than 20,000 products

Industrial hand cleaner CLASSIC 2LTR:

A highly effective industrial hand cleaner formulated with natural perlite abrasives, offering excellent biodegradability and environmentally friendly properties.


  • Powerful Cleaning Performance

  • Easily removes stubborn dirt, oil, grease, ink, tar, and ink with natural perlite abrasives

  • Pleasant orange-citrus fragrance, soap and alkali-free hand cleaner with moisturiser

  • pH-neutral

  • Solvent and silicone-freeEnvironmentally Friendly

  • Highly biodegradable

  • Free from microplastics

  • Does not clog plumbing

  • User-Friendly

  • Does not clog plumbing, allowing for stress-free use


Safety goggles AS/NZS1337, PREMIUM CLEAR

Wrap around design with adjustable side arms.


  • Adjustable side arms, with lock.

  • One piece wrap around design providing side protection.

  • Scratch and impact resistant, polycarbonate lens.

  • Anti-fog coating.

  • Medium impact.

  • 99% UV Protection.

  • Safety and comfort

  • Ensures compliance by workers to OHS


Safety goggles AS/NZS1337, PREMIUM TINTED

Wrap around design with adjustable side arms.


  • Adjustable side arms, with lock.

  • One piece wrap around design providing side protection.

  • Scratch and impact resistant, polycarbonate lens.

  • Anti-fog coating.

  • Medium impact.

  • 99% UV Protection.

  • Safety and comfort

  • Ensures compliance by workers to OHS


Plaster strips for plaster dispenser

Elastic, individually packaged fabric plasters suitable for single use and for replenishing plaster dispensers.


  • Rapid first aid for minor injuries

  • The plasters are individually wrapped and ready for immediate use after removal from the dispenserdispenser


Basic skin protection cream

Wash-off skin-protection cream prevents soiling by insoluble substances.


  • Reduces contact with working substances that are harmful to skin

  • The skin's functions are not affected

  • Non-slip gripping of tools

  • Leaves no annoying residue on workpieces or tools

  • Skin feels fresh after cleaning

  • Very economical to use

  • Fewer cleaning agents are required, as water is often sufficient, and washing time is considerably shortened

  • Free from preservatives and silicone

  • Dermatologically tested and bio-degradable
Product information

Datasheets(X)

Certificates/ Documents

 | 

 | 

including:
1 x

SKINPROTCREM-CAN-(BASIC)-1000ML

Description: Wash-off skin-protection cream prevents soiling by insoluble substances.
Quantity: 1 x
1 x

HNDCLNR-INDUST-CLASSIC-2LTR

Description: A highly effective industrial hand cleaner formulated with natural perlite abrasives, offering excellent biodegradability and environmentally friendly properties.
Quantity: 1 x
2 x

SAFEGOGL-(AS/NZS1337-PC-PREMIUM)-CLEAR

Description: Wrap around design with adjustable side arms.
Quantity: 2 x
2 x

SAFEGOGL-(AS/NZS1337-PC-PREMIUM)-TINTED

Description: Wrap around design with adjustable side arms.
Quantity: 2 x
1 x

PLST-L70XW25MM-45PCS

Description: Elastic, individually packaged fabric plasters suitable for single use and for replenishing plaster dispensers
Quantity: 1 x
The packaging unit defines the number of articles in one packaging. In the catalog segment you can choose from different packaging units if a pop-up menu is displayed.

Just leave the field empty if you don't know the packaging unit when directly entering the article number in the shopping basket or when importing with v
The article number is made up of the following: VVVVAAABBB
VVVV = 4 digits for prefix number (please note that the first digit is currently always 0)
AAA = 3 digits for dimension part 1
BBB = 3 digits for dimension part 2

Example article number structures:
Example 1: Screw with dimensions of 4x10 mm:
VVVVAAABBB
00574 10 (2 spaces between the 4 and the 10)

Example 2: Screw with dimensions of 10x20 mm:
VVVVAAABBB
005710 20 (1 space between the 10 and the 20)

Example 3: Flat washer with an internal diameter of 6 mm:
VVVVAAABBB
04076
Price per packaging unit (PU):
The displayed price is always in line with the displayed packaging, if the PU is 250 the price for 250 units, if the PU is 300 the price for 300 units.

Price with price key representation (PSL):
The price always applies to a quantity ruled through the price key:
Price for 1 unit
Price for 100 units
Price for 1000 units
The quantity shows the number of pieces or units of measure contained in the order or delivery for the respective article.
In contrast to sales packaging and secondary packaging, the disposal costs for chemical-technical products are shown separately. The breakdown of the individual costs can be found on the relevant products and also in the shopping cart, as well as in our General Terms and Conditions (GTC).

Art.-no.
Cust. Mat. No.

Hazardous Material

Product information

Datasheets()

Datasheets ()

CAD data  | 

Certificates/ Documents

 | 

 | 

Technical information