Pan head screw, imperial ASME B18.6.3, plain 18-8 stainless steel, H cross recess, UNF (fine thread)
SCR-MS-PN-(18-8)-PH-10_32X3/4
Art.-no. 7101311075
EAN 4058794402070
Individual price display after login
Show availability in Würth shop
In order to check the stock in a Würth branch, please log in.
If you have any questions, please call our service hotline at 0800 683 040.
You are not yet a Würth customer or do not yet have access data to the Online Shop? Then register now in just a few steps. After a successful check of the entered data, you will have immediate access to the stock inquiry as well as all prices and can immediately order.
Exclusively for trade customers
Register now and access more than 20,000 products
1 INCH (in) = 25.4 mm
18-8 is comparable with an A2 stainless steel
Product information
Datasheets(X)
![]() | |
Nominal diameter (d1) | 0.19 in |
Length (l1) | 0.75 in |
Internal drive | H |
Standards | ASME B18.6.3 |
Material | Stainless steel AISI 304, 18-8 |
Surface | Plain |
Head type | Pan head |
Thread type | UNF |
Tightening torque 90% yield strength (1) | 4.5 Nm |
Min./max. resulting pre-load force (2) | 2.2-4.4 kN |
Corrosion resistance class (3) | CRC II |
Select RAL-colour code
!! NOTE: On-screen visualisation of the colour differs from real colour shade!!
